Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk

  • Mfr # 3i-3913-12BE

  • Zoro # G1432095


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
39 1/4 in
Inside Width
13 1/4 in
Weight
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3i-3913-12BE
Zoro #
G1432095
UPC #
789270010970
Country of Origin
United States

Dimensions

Inside Length
39 1/4 in
Inside Width
13 1/4 in
Overall Length
42 in
Overall Depth
14 in
Overall Width
16 in
Length
42 in
Width
16 in
Bottom Depth
10 1/2 in
Inside Depth
12 5/8 in
Lid Depth
2 in
Depth
14 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
22 lb
Features
Cushion Grip Handle, Injection-molded, Gasket Seal, Pull Handle, Damage Resistant, Water Proof, UV Resistant, Molded-in Hinge, Comfortable Handle, Automatic Pressure Release Valve, Solvent Resistant, Dust-tight, Fungus Resistant, Corrosion Resistant, Impact Resistant
Volume Capacity
3.91 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
ESD Conductive
No
Caster Type
Rigid
Number of Padlock Holes
6
Number of Wheels
2
Number of Latches
6
Wheel Type
Rigid
Load Capacity
270 lb
Foam Material
None
Mfr. Series
I Series
Water and Air Tight O-Ring
Yes
Series
I Series
Finish
Unfinished
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Weight Capacity
270 lb
IP/NEMA Rating
IP67
Mobility
Mobile
Handle Style
Folding
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-69 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 5/8 in, Inside Length 39 1/4 in, Inside Width 13 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 14 in, Overall Length 42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.