Zoro Homepage

ProtCase, 10 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-3613-12BL

  • Zoro # G1432122


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
36 in
Inside Width
13 1/2 in
Weight
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-3613-12BL
Zoro #
G1432122
UPC #
789270100381
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
13 1/2 in
Width
16 in
Overall Length
38 5/8 in
Overall Depth
12 7/8 in
Inside Depth
12 in
Bottom Depth
10 in
Length
38 5/8 in
Overall Width
16 in
Lid Depth
2 in
Depth
12 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
24 lb
Features
Fungus Resistant, Water Proof, Cubed Foam, Automatic Pressure Equalization Valve, Molded-in Hinge, Damage Resistant, Impact Resistant, Solvent Resistant, Dust Proof, Wheels, UV Resistant, Rubber Over-molded Handle, Corrosion Resistant
Volume Capacity
3.38 cu ft
Standards
MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Caster Type
Rigid
Number of Padlock Holes
6
Number of Latches
6
Finish
Unfinished
Foam Material
Polyurethane
ESD Conductive
No
Foam Style
Convoluted, Flat
Wheel Type
Rigid
Series
I Series
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Load Capacity
250 lb
Mfr. Series
I Series
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Mobility
Mobile
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Handle Style
Folding
Foam Design
Solid
Minimum Operating Temperature
-69 Degrees F
Weight Capacity
250 lb

Description

Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 in, Inside Length 36 in, Inside Width 13 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 12 7/8 in, Overall Length 38 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.