Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk

  • Mfr # 3i-2317-14BE

  • Zoro # G1431395


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
23 in
Inside Width
17 in
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-2317-14BE
Zoro #
G1431395
UPC #
789270231719
Country of Origin
United States

Dimensions

Inside Length
23 in
Inside Width
17 in
Lid Depth
2 1/2 in
Overall Length
25 5/8 in
Overall Width
19 1/2 in
Width
19 1/2 in
Overall Depth
15 3/4 in
Bottom Depth
11 1/2 in
Inside Depth
14 in
Length
25 5/8 in
Caster Wheel Diameter
2 in
Depth
15 3/4 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
20 lb
Features
Automatic Pressure Equalization Valve, Injection-molded, Comfortable Handle, Corrosion Resistant, Molded-in Hinge, Built-in Wheels, UV Resistant, TSA Luggage Lock, Padlockable, Solvent Resistant, Water Proof, Impact Resistant, Fungus Resistant, Dust-tight
Volume Capacity
3.17 cu ft
Standards
MIL-STD-648C, MIL-STD-810F, MIL-STD-C-4150J
Closure Type
Latches
Water and Air Tight O-Ring
Yes
Number of Latches
4
Number of Padlock Holes
2
Load Capacity
315 lb
ESD Conductive
No
Caster Type
Rigid
Foam Material
None
Mfr. Series
I Series
Number of Wheels
2
Wheel Type
Rigid
Series
I Series
Finish
Unfinished
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
180 Degrees F
Pressure Valve Type
Automatic
Resistant To
Corrosion, Fungus, Solvents, UV, Water
Minimum Operating Temperature
-69 Degrees F
Handle Style
Folding, Telescoping
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
315 lb
Mobility
Mobile
IP/NEMA Rating
IP67
Foam Design
No Foam

Description

Protective Case, Bottom Depth 11 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 14 in, Inside Length 23 in, Inside Width 17 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 15 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.