Zoro Homepage

ProtCase, 13 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-2914-15BE

  • Zoro # G1431648


product price: $284.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Plastic
Inside Length
29 in
Inside Width
14 in
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2914-15BE
Zoro #
G1431648
UPC #
789270998018
Country of Origin
United States

Dimensions

Inside Length
29 in
Inside Width
14 in
Overall Depth
15 7/8 in
Lid Depth
2 in
Width
16 3/4 in
Overall Width
16 3/4 in
Inside Depth
15 in
Bottom Depth
13 in
Overall Length
32 1/8 in
Length
32 1/8 in
Depth
15 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
20 lb
Features
Lid, Molded-in Hinge, Water Proof, Pressure Equalization Valve, Corrosion Resistant, Ergonomic Handle, Dust-tight, Solvent Resistant, Injection-molded, Watertight, Impact Resistant, Carrying Handle, Fungus Resistant, UV Resistant, Comfortable Handle
Volume Capacity
3.52 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Series
I Series
ESD Conductive
No
Caster Type
Rigid
Number of Latches
3
Load Capacity
325 lb
Finish
Unfinished
Mfr. Series
I Series
Foam Material
None
Wheel Type
Rigid
Number of Padlock Holes
3
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Minimum Operating Temperature
-69 Degrees F
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
180 Degrees F
Handle Style
Folding
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Mobile
Weight Capacity
325 lb
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Foam Design
No Foam

Description

Protective Case, Bottom Depth 13 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 15 in, Inside Length 29 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 3, Number of Wheels 2, Overall Depth 15 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.