Zoro Homepage

ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk

  • Mfr # 3i-4909-5B-E

  • Zoro # G1432174


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
49 in
Inside Width
9 in
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-4909-5B-E
Zoro #
G1432174
UPC #
789270994508
Country of Origin
United States

Dimensions

Inside Length
49 in
Inside Width
9 in
Overall Depth
5 7/8 in
Overall Length
50 3/8 in
Width
11 1/2 in
Inside Depth
5 in
Length
50 3/8 in
Overall Width
11 1/2 in
Bottom Depth
3 1/2 in
Lid Depth
1 1/2 in
Depth
5 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
12 lb
Features
Gasket Seal, Solvent Resistant, Dust Proof, Impact Resistant, Wheels, Molded-in Hinge, Corrosion Resistant, UV Resistant, Airtight, Rubber Over-molded Handle, Water Proof, Damage Resistant, Cubed Foam, Fungus Resistant, Automatic Pressure Equalization Valve
Volume Capacity
1.28 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Load Capacity
160 lb
Number of Latches
4
Series
I Series
Finish
Unfinished
Number of Padlock Holes
4
Foam Material
None
ESD Conductive
No
Number of Wheels
0
Mfr. Series
I Series
Water and Air Tight O-Ring
Yes
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
160 lb
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Handle Style
Folding
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-69 Degrees F

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 in, Inside Length 49 in, Inside Width 9 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 5 7/8 in, Overall Length 50 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.