Zoro Homepage

ProtCase, 6 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-2215-8B-C

  • Zoro # G1432156


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
22 in
Inside Width
15 1/2 in
Weight
17 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2215-8B-C
Zoro #
G1432156
UPC #
789270009806
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
15 1/2 in
Bottom Depth
6 in
Overall Length
24 5/8 in
Lid Depth
2 in
Length
24 5/8 in
Inside Depth
8 in
Overall Width
18 in
Width
18 in
Overall Depth
9 5/8 in
Depth
9 5/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
17 lb
Volume Capacity
1.58 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Mfr. Series
I Series
Foam Material
Polyurethane
Water and Air Tight O-Ring
Yes
Series
I Series
Caster Type
Rigid
Number of Wheels
2
Number of Padlock Holes
4
Finish
Unfinished
Wheel Type
Rigid
Load Capacity
250 lb
Foam Style
Convoluted
ESD Conductive
No
Number of Latches
4
Weight Capacity
250 lb
Mobility
Mobile
Handle Style
Folding, Telescoping
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
180 Degrees F
Foam Design
Solid
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-69 Degrees F
IP/NEMA Rating
IP67

Description

Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 9 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.