Zoro Homepage

ProtCase, 6 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-4719-8B-L

  • Zoro # G1431824


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
47 in
Inside Width
19 in
Weight
29 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-4719-8B-L
Zoro #
G1431824
UPC #
789270996076
Country of Origin
United States

Dimensions

Inside Length
47 in
Inside Width
19 in
Width
25 1/2 in
Overall Depth
8 7/8 in
Length
49 5/8 in
Bottom Depth
6 in
Lid Depth
2 in
Inside Depth
8 in
Overall Length
49 5/8 in
Overall Width
21 1/2 in
Depth
8 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
29 lb
Features
Water Proof, Fungus Resistant, Wheels, Molded-in Hinge, Rubber Over-molded Handle, Automatic Pressure Equalization Valve, Impact Resistant, Dust Proof, Cubed Foam, Corrosion Resistant, Gasket Seal, Crush Proof, Solvent Resistant, UV Resistant, Damage Resistant
Volume Capacity
4.13 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Water and Air Tight O-Ring
Yes
Number of Padlock Holes
6
Foam Material
Polyurethane
Caster Type
Rigid
Foam Style
Convoluted, Flat
Mfr. Series
I Series
Wheel Type
Rigid
Number of Wheels
2
Load Capacity
150 lb
Finish
Unfinished
ESD Conductive
No
Number of Latches
8
Series
I Series
Resistant To
Corrosion, Dust, Fungus, Solvents, UV, Water
Handle Style
Folding
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Included
Weight Capacity
150 lb
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Foam Design
Solid
Mobility
Mobile
Minimum Operating Temperature
-69 Degrees F

Description

Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 47 in, Inside Width 19 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 8, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 49 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.