Zoro Homepage

ProtCase, 6 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-6018-8B-L

  • Zoro # G0188915


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Impact Resistant, UV Resistant, Molded-in Hinge, Wheels, Rubber Over-molded Handle, Solvent Resistant, Automatic Purge Valve, Fungus Resistant, Corrosion Resistant, O-ring Seal, Water Proof, Dust Proof, Lid, Padded, Comfortable Handle
Foam Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-6018-8B-L
Zoro #
G0188915
UPC #
789270100916
Country of Origin
United States

Dimensions

Overall Length
62 3/4 in
Depth
9.6"
Overall Depth
9 5/8 in
Lid Depth
2 in
Bottom Depth
6 in
Width
20.6"
Inside Length
60 in
Overall Width
20 5/8 in
Inside Width
18 in
Inside Depth
8 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Impact Resistant, UV Resistant, Molded-in Hinge, Wheels, Rubber Over-molded Handle, Solvent Resistant, Automatic Purge Valve, Fungus Resistant, Corrosion Resistant, O-ring Seal, Water Proof, Dust Proof, Lid, Padded, Comfortable Handle
Foam Material
Polyurethane
Volume Capacity
5 cu ft
Number of Wheels
2
Water and Air Tight O-Ring
Yes
Latch
Trigger Release Latch
Number of Padlock Holes
6
Case Type
Case
Includes Foam
Yes
Number of Latches
6
Item
Protective Case
Foam Style
Convoluted, Flat
Max. Temp. Rating
180 Degrees F
Weight
35 lb
Finish
Unfinished
Handle Style - Protective Cases
Folding
Load Capacity
330 lb
Min. Temp. Rating
-69 Degrees F
ESD Conductive
No
Handle Style
Folding
Wheel Type
Rigid
Mfr. Series
I Series
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Application
Gear
Foam Design
Solid
Weight Capacity
330 lb
Mobility
Mobile
Maximum Operating Temperature
180 Degrees F
IP/NEMA Rating
IP67
Closure Type
Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Included
Caster Type
(2) Rigid
Pressure Valve Type
Automatic
Series
I Series
Resistant To
Corrosion, Fungus, Impact, Solvents, UV
Minimum Operating Temperature
-69 Degrees F
Application/Usage
Gear

Description

This SKB 3I-6018-8B-L Protective Case is the perfect way to keep your equipment safe and secure. The durable case is able to withstand 330 lb. of load, making it suitable for a wide range of applications. The lightweight case has a maximum capacity of 330 lb., allowing you to store a variety of items in it. It has 2 wheels that allow you to move the case around with ease. Designed with an overall depth, length, width and height of 9 5/8", 62 3/4", 20 5/8" respectively, this black case can fit inside larger bags or other cases easily. With its high load capacity and sturdy design, this SKB Protective Case will be your go-to storage solution for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.