Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-1610-10BC

  • Zoro # G1431964


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
16 in
Inside Width
10 in
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1610-10BC
Zoro #
G1431964
UPC #
789270998513
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
10 in
Overall Depth
11 3/4 in
Inside Depth
10 in
Overall Length
17 3/8 in
Lid Depth
1 1/2 in
Width
12 1/2 in
Length
17 3/8 in
Overall Width
12 1/2 in
Bottom Depth
8 1/2 in
Depth
11 3/4 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
8 lb
Features
Impact Resistant, Fungus Resistant, Solvent Resistant, Dust Proof, Comfortable Handle, Molded-in Hinge, Rubber Over-molded Handle, Corrosion Resistant, Carrying Handle, UV Resistant, Pick N Pluck Foam, Automatic Pressure Equalization Valve, Gasket Seal, Water Proof
Volume Capacity
0.93 cu ft
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Number of Latches
2
Mfr. Series
I Series
Load Capacity
75 lb
Number of Padlock Holes
2
Foam Material
Polyurethane
Foam Style
Convoluted
ESD Conductive
No
Finish
Unfinished
Number of Wheels
0
Water and Air Tight O-Ring
Yes
Series
I Series
Foam Design
Pick and Pluck
Minimum Operating Temperature
-69 Degrees F
Mobility
Stationary
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Included
Handle Style
Folding
Maximum Operating Temperature
180 Degrees F
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Weight Capacity
75 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 10 in, Inside Length 16 in, Inside Width 10 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.