Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk

  • Mfr # 3I-1610-10BE

  • Zoro # G1432262


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
16 in
Inside Width
10 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1610-10BE
Zoro #
G1432262
UPC #
789270998483
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
10 in
Length
17 3/8 in
Overall Depth
11 3/4 in
Bottom Depth
8 1/2 in
Inside Depth
10 in
Lid Depth
1 1/2 in
Width
12 1/2 in
Overall Length
17 3/8 in
Overall Width
12 1/2 in
Depth
11 3/4 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
7 lb
Features
Fungus Resistant, Solvent Resistant, Injection-molded, Dust-tight, Pressure Equalization Valve, Watertight, Comfortable Handle, Molded-in Hinge, Impact Resistant, Lid, Water Proof, UV Resistant, Corrosion Resistant
Volume Capacity
0.93 cu ft
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
ESD Conductive
No
Mfr. Series
I Series
Finish
Unfinished
Load Capacity
75 lb
Water and Air Tight O-Ring
Yes
Number of Wheels
0
Foam Material
None
Number of Latches
2
Series
I Series
Number of Padlock Holes
2
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Weight Capacity
75 lb
Handle Style
Folding
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
IP/NEMA Rating
IP67
Minimum Operating Temperature
-69 Degrees F
Foam Design
No Foam

Description

Protective Case, Bottom Depth 8 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 in, Inside Length 16 in, Inside Width 10 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 11 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.