Zoro Homepage

ProtCase, 8 in, TrgRlsLtchSys, Blk

  • Mfr # 3i-4414-10BL

  • Zoro # G1432332


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
44 1/2 in
Inside Width
14 1/2 in
Weight
27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-4414-10BL
Zoro #
G1432332
UPC #
789270009783
Country of Origin
United States

Dimensions

Inside Length
44 1/2 in
Inside Width
14 1/2 in
Overall Length
47 in
Bottom Depth
8 in
Inside Depth
10 in
Length
47 in
Overall Width
17 in
Overall Depth
10 7/8 in
Width
17 in
Lid Depth
2 in
Depth
10 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
27 lb
Features
Corrosion Resistant, Impact Resistant, Dust-tight, Damage Resistant, Injection-molded, Water Proof, Automatic Pressure Release Valve, Wheels, Molded-in Hinge, Fungus Resistant, Pull Handle, UV Resistant, Comfortable Handle, Gasket Seal, Solvent Resistant, Cushion Grip Handle
Volume Capacity
3.73 cu ft
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Closure Type
Latches
Water and Air Tight O-Ring
Yes
Load Capacity
347 lb
Number of Padlock Holes
6
Foam Material
Polyurethane
Number of Wheels
2
ESD Conductive
No
Number of Latches
6
Series
I Series
Finish
Unfinished
Mfr. Series
I Series
Caster Type
Rigid
Wheel Type
Rigid
Foam Style
Convoluted, Flat
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Pressure Valve Type
Automatic
Foam Design
Solid
Mobility
Mobile
Minimum Operating Temperature
-69 Degrees F
Includes Foam Insert
Foam Insert Included
Resistant To
Corrosion, Dust, Fungus, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
347 lb
Handle Style
Folding

Description

Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 10 in, Inside Length 44 1/2 in, Inside Width 14 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 10 7/8 in, Overall Length 47 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.