Zoro Homepage

Protective Case, I Series, Black

  • Mfr # 3I-3424-12BC

  • Zoro # G5553998


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
34.5 in
Inside Width
24.5 in
Weight
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-3424-12BC
Zoro #
G5553998
UPC #
789270996953
Country of Origin
United States

Dimensions

Inside Length
34.5 in
Inside Width
24.5 in
Exterior Width
6.75 in
Exterior Length
37.5 in
Exterior Depth
13.625 in
Inside Depth
12.75 in
Bottom Depth
10 3/4 in
Length
37 1/2 in
Overall Depth
13 5/8 in
Overall Width
27 in
Overall Length
37 1/2 in
Lid Depth
2 in
Width
27 in
Overall Depth14
Yes
Overall Length22
No
Overall Width22
No
Overall Width14
No
Overall Length9
No
Overall Width9
No
Overall Length14
No
Overall Depth22
Yes
Overall Depth9
No
Exterior Height
13.5 in
Depth
13 5/8 in
Inside Height
12.75 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
38 lb
Features
Ambient Pressure Equalization Valve, Molded-In Hinge for Added Protection, Waterproof and Dust Tight Design
Includes
Foam
Volume Capacity
6.24 cu ft
Standards
MIL STD 810G
Closure Type
Latch
Construction
Polypropylene
Mfr. Series
I Series
Water Tight Up To
1m for 30 min
For Use With
I Series
Max. Temp. Rating
180 Degrees F
Load Capacity
235 lb
Water and Air Tight O-Ring
Yes
Min. Temp. Rating
-69 Degrees F
Handle Style - Protective Cases
Folding
ESD Conductive
No
Caster Type
Rigid
Number of Wheels
4
Wheel Type
Rigid
Foam Material
Polyurethane
Foam Style
Convoluted
Includes Foam
Yes
Number of Latches
7
Number of Padlock Holes
7
Series
I Series
Finish
Unfinished
Product Type
Protective Case
Minimum Operating Temperature
-69 Degrees F
Mobility
Mobile
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
180 Degrees F
Foam Design
Solid
Weight Capacity
235 lb
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Handle Style
Over-Molded Cushion Grip Handle
Case Color
Black
Case Foam Design
Flat
Wheels
4 Wheels
Foam Insert
Foam Included
ConcatenatedCarryons
No No No x No No Yes x No No No x No No Yes x No No Yes x No No Yes
Case Closure Type
Latches
Housing Material
Polypropylene
Handle Material
Rubber
Carrying Type
Handle
Mount Type
Portable with Handle
Resistance Properties
Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant
Lock Type
Non-Locking

Description

Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 12.75 in, Inside Length 34.5 in, Inside Width 24.5 in, Mount Type Portable with Handle, Standards MIL STD 810G, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 13.5 in, Exterior Length 37.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.