Zoro Homepage

Roto Molded Tripod Case

  • Mfr # 1SKB-R3709W

  • Zoro # G7158296


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
12.5"
Height
40.3"
Depth
11"
Diameter
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R3709W
Zoro #
G7158296
UPC #
789270994256
Country of Origin
Unknown

Dimensions

Width
12.5"
Height
40.3"
Depth
11"
Diameter
9"

Details

Material
Polyethylene
Product Type
Carrying Case
Number of Handles
two

Description

This SKB brand Roto Molded Tripod Case is made of polyethylene and has a width of 12.5", a height of 40.3", a depth of 11", and a diameter of 9". It is a carrying case type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.