Zoro Homepage

Skb 19" X 20" Deep X 14" Roto

  • Mfr # 1SKB-R908U20

  • Zoro # G6177648


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
23 in; 14 in
Overall Depth
28.5 in; 23.25 in
Overall Width
30 in; 19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R908U20
Zoro #
G6177648
UPC #
789270090811
Country of Origin
Unknown

Dimensions

Overall Height
23 in; 14 in
Overall Depth
28.5 in; 23.25 in
Overall Width
30 in; 19 in

Details

Material
Polyethylene
Color
Black
Standards
ATA 300
Item
8U Roto Shockmount Rack Case
Includes
8U Roto Shockmount Rack Case, Front Lid, Rear Lid, Rear Rails
Type
Shipping Case
Application
Rack Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.