Zoro Homepage

Skb 19" X 20" Deep X 21" Rolli

  • Mfr # 3SKB-R12U20W

  • Zoro # G6181796


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 in; 21 in
Overall Depth
20 in
Overall Width
31 in; 19 in
Color
Black
Type
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-R12U20W
Zoro #
G6181796
UPC #
789270091245
Country of Origin
Unknown

Dimensions

Overall Height
31 in; 21 in
Overall Depth
20 in
Overall Width
31 in; 19 in

Details

Color
Black
Item
20" Deep 12U Roto Shockmount Rolling Rack
Type
Storage Case
Includes
20" Deep 12U Roto Shockmount Rolling Rack, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.