Zoro Homepage

Skb 19" X 20" Deep X 28" Roto

  • Mfr # 1SKB-R916U20

  • Zoro # G6177632


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
36.3 in; 28 in
Overall Depth
27.4 in; 23.25 in
Overall Width
29.3 in; 19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R916U20
Zoro #
G6177632
UPC #
789270091603
Country of Origin
Unknown

Dimensions

Overall Height
36.3 in; 28 in
Overall Depth
27.4 in; 23.25 in
Overall Width
29.3 in; 19 in

Details

Material
Polyethylene
Color
Black
Standards
ATA 300
Item
16U Roto Shockmount Rack Case
Includes
16U Roto Shockmount Rack Case, Front Lid, Rear Lid, Rear Rails
Application
Rack Device
Type
Shipping Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.