Zoro Homepage

Skb 19" X 20" Deep X 7" Rollin

  • Mfr # 3SKB-R04U20W

  • Zoro # G6174814


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
7 in
Overall Depth
22.25 in
Overall Width
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-R04U20W
Zoro #
G6174814
UPC #
789270090422
Country of Origin
Unknown

Dimensions

Overall Height
7 in
Overall Depth
22.25 in
Overall Width
19 in

Details

Material
Polyethylene
Color
Black
Standards
ATA 300
Item
3SKB-R04U20W 4U Roto Rolling Rack
Application
Multipurpose
Type
Shipping Case; Heavy Duty
Handle Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.