
Skb Caster Bag W/Compartments
Mfr # 3SKB-BB62
Zoro # G7160545
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
9.5"
Height
12"
Depth
3"
Product Type
Carrying Case
Compatibility
SKB - Roto Shock Rack Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SKB-BB62
Zoro #
G7160545
UPC #
789270991187
Country of Origin
Unknown
Dimensions
Width
9.5"
Height
12"
Depth
3"
Details
Product Type
Carrying Case
Compatibility
SKB - Roto Shock Rack Case
For Use With
SKB - Roto Shock Rack Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.