
Skb HOOK AND LOOP Shelf Accessories
Mfr # 1SKB-VS-1
Zoro # G5491928
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Length
19"
Depth
3.5"
Features
Heavy Duty
Width
16.8"
Product Type
Rack Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SKB-VS-1
Zoro #
G5491928
UPC #
789270920002
Country of Origin
Unknown
Dimensions
Length
19"
Depth
3.5"
Width
16.8"
Rack Height
2U
Rack Depth
14.50 in
Rack Width
14.50 in
Details
Features
Heavy Duty
Product Type
Rack Shelf
Form Factor
Rack-mountable
Description
Skb HOOK AND LOOP Shelf Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.