Zoro Homepage

Skb Roto 19" Rack X 28" Deep X

  • Mfr # 3SKB-R910U28

  • Zoro # G5490817


product price: $2,813.99
/ea
Free Shipping & Returns

Key Features

Case Style
Box
Compartment Width
19"
Features
Built-in Casters, Water Resistant, Shock Resistant, Pressure Relief Valve
Compartment Height
17.50"
Compartment Depth
33.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-R910U28
Zoro #
G5490817
UPC #
789270091061
Country of Origin
Unknown

Dimensions

Compartment Width
19"
Compartment Height
17.50"
Compartment Depth
33.25"

Details

Case Style
Box
Features
Built-in Casters, Water Resistant, Shock Resistant, Pressure Relief Valve
Product Type
Shipping Case
Volume Capacity
41.37 gal
Closure Type
Latching
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.