Zoro Homepage

Skb Roto Lcd Screen Case 20" T

  • Mfr # 3SKB-2026

  • Zoro # G7160308


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Height
34 in
Depth
3 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-2026
Zoro #
G7160308
UPC #
789270202610
Country of Origin
Unknown

Dimensions

Height
34 in
Depth
3 in
Width
13 in
Compartment Depth
2 in
Compartment Width
9 in
Compartment Length
3 in

Details

Color
Black
Material
Polyethylene
Application
Monitor
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.