Zoro Homepage

Skb Roto Lcd Screen Case 32" T

  • Mfr # 3SKB-3237

  • Zoro # G7160012


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Features
Universal Foam Padding System for Easy Configuration; Corner Wheels for Tilting and Easy Transport; Two Cushioned Rubber Over Molded End Handles
Overall Depth
34 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-3237
Zoro #
G7160012
UPC #
789270323711
Country of Origin
Unknown

Dimensions

Overall Depth
34 in
Overall Width
13 in
Overall Height
42 in
Inside Length
38 in
Inside Width
9 in
Inside Depth
32 in

Details

Color
Black
Material
Polyethylene
Features
Universal Foam Padding System for Easy Configuration; Corner Wheels for Tilting and Easy Transport; Two Cushioned Rubber Over Molded End Handles
For Use With
32 in to 37 in LCD Screen
Application
Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.