Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skb Support Rails. Fits Only 3

  • Mfr # 3SKB-SR30

  • Zoro # G6473924


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1.3 in
Overall Width
2 in
Type
Mounting Rail Kit
Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SKB-SR30
Zoro #
G6473924
UPC #
789270991149
Country of Origin
Unknown

Dimensions

Overall Depth
1.3 in
Overall Width
2 in
Length
29.5 in

Details

Item
3SKB-SR30 Support Rail Kit
Type
Mounting Rail Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.