Zoro Homepage

Tan Protective Case, 10.73"L x 7.38"W x 4.13"D

  • Mfr # 3I-0907-4TL

  • Zoro # G5575740


product price: $64.59
/ea

Key Features

Includes
Lifetime Warranty
Color
Beige
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0907-4TL
Zoro #
G5575740
UPC #
00789270994645
Country of Origin
United States

Dimensions

Inside Depth
4 1/8 in
Lid Depth
1 1/4 in
Overall Width
9 3/4 in
Overall Length
10 3/4 in
Inside Width
7 3/8 in
Overall Depth
4 3/4 in
Inside Length
9 1/2 in
Bottom Depth
3 in
Width
9.7"
Depth
4.8"

Description

Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 9 1/2 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.