Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Protective Case, 13.18"L x 11.12"W x 5.21"D

  • Mfr # 3I-1209-4T--E

  • Zoro # G5613769


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
5 1/4 in
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1209-4T--E
Zoro #
G5613769
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 1/4 in
Overall Length
13 1/4 in
Overall Width
11 1/8 in
Lid Depth
1 1/2 in
Inside Length
12 in
Inside Width
9 in
Inside Depth
4 1/2 in
Bottom Depth
3 in

Details

Color
Beige
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Handle Style - Protective Cases
Folding
Case Type
Micro Case
Number of Latches
2
Load Capacity
50 lb
Latch
Trigger Release Latch System
Min. Temp. Rating
-60 Degrees F
ESD Conductive
No
Volume Capacity
0.28 cu ft
Foam Material
None
Mfr. Series
I Series
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Number of Padlock Holes
2
Item
Protective Case
Weight
3 lb
Max. Temp. Rating
180 Degrees F
Closure Type
Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
50 lb
Maximum Operating Temperature
180 Degrees F
Series
I Series
Minimum Operating Temperature
-60 Degrees F
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
IP/NEMA Rating
IP67

Description

Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/2 in, Inside Length 12 in, Inside Width 9 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/4 in, Overall Length 13 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.