Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Protective Case, 22.92"L x 17.98"W x 11.55"D

  • Mfr # 3I-2015-10TE

  • Zoro # G5625343


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Load Capacity
50 lb
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2015-10TE
Zoro #
G5625343
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
15 1/2 in
Lid Depth
2 in
Inside Length
20 1/2 in
Overall Length
22 7/8 in
Overall Width
18 in
Bottom Depth
8 in
Overall Depth
11 1/2 in
Inside Depth
10 1/8 in

Details

Includes
Lifetime Warranty
Color
Beige
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Load Capacity
50 lb
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Number of Latches
2
Handle Style
Folding, Telescoping
Foam Material
None
Weight
14 lb
Wheel Type
Rigid
Water and Air Tight O-Ring
IP67
Handle Style - Protective Cases
Folding, Telescoping
Min. Temp. Rating
-60 Degrees F
Case Type
Rolling Case
Max. Temp. Rating
180 Degrees F
Number of Wheels
2
Mfr. Series
I Series
ESD Conductive
No
Item
Protective Case
Includes Foam
No
Latch
Trigger Release Latch System
Volume Capacity
1.84 cu ft
Number of Padlock Holes
2
Finish
Unfinished
Mobility
Mobile
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Caster Type
Rigid
Closure Type
Latches
IP/NEMA Rating
IP67
Weight Capacity
50 lb
Series
I Series
Minimum Operating Temperature
-60 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.