Zoro Homepage

Tan Protective Case, 24.32"L x 19-1/2"W x 8.86"D

  • Mfr # 3I-2217-8T-E

  • Zoro # G5576757


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Beige
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Volume Capacity
1.73 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2217-8T-E
Zoro #
G5576757
UPC #
-
Country of Origin
United States

Dimensions

Lid Depth
2 in
Inside Depth
8 in
Inside Length
22 in
Overall Width
19 1/2 in
Overall Length
24 3/8 in
Bottom Depth
6 in
Inside Width
17 in
Overall Depth
8 7/8 in

Description

Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 8 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.