Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D
Mfr # 3I-2424-14TE
Zoro # G5572189
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Wheel Type
Rigid
Foam Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3I-2424-14TE
Zoro #
G5572189
UPC #
-
Country of Origin
United States
Dimensions
Inside Depth
14 in
Bottom Depth
12 in
Overall Width
26 1/2 in
Overall Length
26 1/2 in
Inside Length
24 in
Overall Depth
15 5/8 in
Lid Depth
2 in
Inside Width
24 in
Description
Protective Case, Bottom Depth 12 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 14 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 15 5/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.