Zoro Homepage

Tan Protective Case, 39.04"L x 16.81"W x 6.84"D

  • Mfr # 3I-3614-6T-L

  • Zoro # G5574517


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Length
36 1/2 in
Handle Style
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-3614-6T-L
Zoro #
G5574517
UPC #
00789270992580
Country of Origin
United States

Dimensions

Inside Length
36 1/2 in
Overall Length
39 in
Lid Depth
1 1/2 in
Inside Width
14 1/2 in
Bottom Depth
4 1/2 in
Inside Depth
6 in
Overall Depth
6 7/8 in
Overall Width
16 7/8 in

Details

Includes
Lifetime Warranty
Color
Beige
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Item
Protective Case
Handle Style
Folding
Max. Temp. Rating
180 Degrees F
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Water and Air Tight O-Ring
IP67
Weight
15 lb
Case Type
Rolling Case
Number of Latches
4
Foam Material
Polyurethane
Includes Foam
Yes
Volume Capacity
1.84 cu ft
Wheel Type
Rigid
Min. Temp. Rating
-60 Degrees F
ESD Conductive
No
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Mfr. Series
I Series
Number of Padlock Holes
4
Load Capacity
50 lb
Latch
Trigger Release Latch System
Finish
Unfinished
Caster Type
Rigid
Mobility
Mobile
Closure Type
Latches
Series
I Series
Weight Capacity
50 lb
Minimum Operating Temperature
-60 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Foam Design
Solid
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
180 Degrees F

Description

Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.