Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Protective Case, 44.96"L x 16.98"W x 6.34"D

  • Mfr # 3I-4214-5T-E

  • Zoro # G5550671


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Max. Temp. Rating
180 Degrees F
Number of Latches
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-4214-5T-E
Zoro #
G5550671
UPC #
789270993976
Country of Origin
United States

Dimensions

Inside Length
42 1/2 in
Overall Length
45 in
Inside Depth
5 1/2 in
Overall Depth
6 3/8 in
Bottom Depth
4 in
Inside Width
14 1/2 in
Overall Width
17 in
Lid Depth
1 1/2 in
Padlock Hole Diameter
5/16 in

Details

Includes
Lifetime Warranty
Color
Beige
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Max. Temp. Rating
180 Degrees F
Number of Latches
4
Volume Capacity
1.96 cu ft
Case Type
Rolling Case
ESD Conductive
No
Mfr. Series
I Series
Handle Style
Folding
Latch
Trigger Release Latch System
Handle Style - Protective Cases
Folding, Telescoping
Wheel Type
Rigid
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Load Capacity
50 lb
Min. Temp. Rating
-60 Degrees F
Number of Wheels
2
Includes Foam
No
Weight
16 lb
Foam Material
None
Water and Air Tight O-Ring
IP67
Item
Protective Case
Number of Padlock Holes
4
Finish
Unfinished
Mobility
Mobile
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Latches
Caster Type
Rigid
Minimum Operating Temperature
-69 Degrees F
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
I Series
Weight Capacity
50 lb

Description

If you are looking for a protective case to carry your equipment, the SKB 3I-4214-5T-E Tan Protective Case is an excellent choice. Made of polypropylene copolymer resin, this rolling case has high impact resistance and durability. The tan color makes it easy to spot in a pile of cases. It has a 14 1/2 in. inside width and depth, along with 42 1/2 in. inside length and 5 1/2 in. inside depth. It also comes with two wheels for ease of mobility. This durable rolling case will protect your equipment from bumps and bruises on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.