Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D

  • Mfr # 3I-0907-4Y-E

  • Zoro # G5569142


product price: $56.99
/ea

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Water and Air Tight O-Ring
IP67
Number of Padlock Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0907-4Y-E
Zoro #
G5569142
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 3/4 in
Inside Depth
4 1/8 in
Inside Width
7 3/8 in
Bottom Depth
3 in
Overall Length
10 3/4 in
Inside Length
9 1/2 in
Lid Depth
1 1/4 in
Overall Depth
4 3/4 in

Details

Includes
Lifetime Warranty
Color
Yellow
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Water and Air Tight O-Ring
IP67
Number of Padlock Holes
2
Max. Temp. Rating
180 Degrees F
Number of Wheels
0
ESD Conductive
No
Latch
Trigger Release Latch System
Min. Temp. Rating
-60 Degrees F
Load Capacity
50 lb
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Includes Foam
No
Weight
2 lb
Item
Protective Case
Number of Latches
2
Case Type
Micro Case
Volume Capacity
0.17 cu ft
Mfr. Series
I Series
Foam Material
None
Handle Style - Protective Cases
Folding
Handle Style
Folding
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
50 lb
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Closure Type
Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-60 Degrees F
Mobility
Stationary
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Series
I Series

Description

Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/8 in, Inside Length 9 1/2 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.