Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D

  • Mfr # 3I-1711-6Y-E

  • Zoro # G5574751


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Length
17 in
Overall Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1711-6Y-E
Zoro #
G5574751
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17 in
Overall Length
18 1/4 in
Overall Depth
7 in
Inside Depth
6 1/8 in
Overall Width
14 in
Lid Depth
1 7/8 in
Bottom Depth
4 3/8 in
Inside Width
11 1/2 in

Details

Includes
Lifetime Warranty
Color
Yellow
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style - Protective Cases
Folding
Handle Style
Folding
Min. Temp. Rating
-60 Degrees F
Foam Material
None
Latch
Trigger Release Latch System
Weight
6 lb
Item
Protective Case
Max. Temp. Rating
180 Degrees F
Case Type
Carrying Case
Mfr. Series
I Series
Water and Air Tight O-Ring
IP67
Load Capacity
50 lb
ESD Conductive
No
Includes Foam
No
Number of Latches
2
Number of Padlock Holes
2
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Number of Wheels
0
Volume Capacity
0.68 cu ft
Finish
Unfinished
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Latches
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Weight Capacity
50 lb
Series
I Series
Mobility
Stationary
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Minimum Operating Temperature
-60 Degrees F

Description

Protective Case, Bottom Depth 4 3/8 in, Closure Type Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 17 in, Inside Width 11 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.