Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D

  • Mfr # 3I-2015-10YE

  • Zoro # G5597048


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
11 1/2 in
Overall Length
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2015-10YE
Zoro #
G5597048
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11 1/2 in
Overall Length
22 7/8 in
Overall Width
18 in
Inside Length
20 1/2 in
Inside Width
15 1/2 in
Inside Depth
10 1/8 in
Lid Depth
2 in
Bottom Depth
8 in

Details

Color
Yellow
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Finish
Unfinished
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
IP67
Handle Style
Folding, Telescoping
Mfr. Series
I Series
Case Type
Rolling Case
Number of Padlock Holes
2
Latch
Trigger Release Latch System
Foam Material
None
ESD Conductive
No
Number of Latches
2
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Item
Protective Case
Min. Temp. Rating
-60 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Load Capacity
50 lb
Max. Temp. Rating
180 Degrees F
Weight
14 lb
Wheel Type
Rigid
Volume Capacity
1.84 cu ft
Minimum Operating Temperature
-60 Degrees F
Mobility
Mobile
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Pressure Valve Type
Automatic
Closure Type
Latches
Weight Capacity
50 lb
Maximum Operating Temperature
180 Degrees F
Caster Type
Rigid
Series
I Series
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Not Included
Foam Design
No Foam

Description

Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.