Zoro Homepage

Yellow Protective Case, 9.69"L x 6.82"W x 6.82"D

  • Mfr # 3I-0907-6Y-E

  • Zoro # G5629613


product price: $62.79
/ea

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
6 7/8 in
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0907-6Y-E
Zoro #
G5629613
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 7/8 in
Overall Length
10 3/4 in
Overall Width
9 3/4 in
Inside Length
9 3/8 in
Lid Depth
1 1/4 in
Inside Width
7 3/8 in
Bottom Depth
5 in
Inside Depth
6 1/8 in

Details

Color
Yellow
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Latch
Trigger Release Latch System
Item
Protective Case
ESD Conductive
No
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-60 Degrees F
Volume Capacity
0.25 cu ft
Weight
2 lb
Foam Material
None
Case Type
Micro Case
Mfr. Series
I Series
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Max. Temp. Rating
180 Degrees F
Load Capacity
50 lb
Number of Latches
2
Number of Padlock Holes
2
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Mobility
Stationary
Series
I Series
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Latches
Minimum Operating Temperature
-60 Degrees F
Weight Capacity
50 lb
IP/NEMA Rating
IP67

Description

Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.