Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 51/2, M, PR

  • Mfr # 108055 BLK SZ 5.5

  • Zoro # G116262108


product price: $78.19
/pr
Free Shipping & Returns

Key Features

Insole Material
Foam
Color
Black
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Gender
Women's
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055 BLK SZ 5.5
Zoro #
G116262108
UPC #
195969137192
Country of Origin
China

Dimensions

Size
5 1/2
Overall Height
4 1/2 in

Details

Insole Material
Foam
Color
Black
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Gender
Women's
Non Metallic Upper
Yes
Toe Cap Material
Steel
All-Leather Upper
No
Completely Non Metallic
No
Item
Work Boot
Heel Definition
Defined Heel
Upper Material
Fabric
Closure
Lace Up
Style Number
108055
Insole Technology
Air-Cooled
Electrical Hazard Rated
Yes
Style Family
4-Inch Work Boot

Description

4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number 108055-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.