Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 6, M, PR

  • Mfr # 108055 BLK SZ 6

  • Zoro # G616262110


product price: $78.19
/pr
Free Shipping & Returns

Key Features

Insole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Toe Cap Material
Steel
Insole Technology
Air-Cooled
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055 BLK SZ 6
Zoro #
G616262110
UPC #
195969137208
Country of Origin
China

Dimensions

Size
6
Overall Height
4 1/2 in

Details

Insole Material
Foam
Item
Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Toe Cap Material
Steel
Insole Technology
Air-Cooled
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Upper Material
Fabric
All-Leather Upper
No
Closure
Lace Up
Color
Black
Completely Non Metallic
No
Style Number
108055
Heel Definition
Defined Heel
Gender
Women's
Style Family
4-Inch Work Boot

Description

Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 6, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.