Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 61/2, M, PR

  • Mfr # 108055 BLK SZ 6.5

  • Zoro # G516262111


product price: $78.19
/pr
Free Shipping & Returns

Key Features

Insole Material
Foam
Overall Height
4 1/2 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Heel Definition
Defined Heel
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055 BLK SZ 6.5
Zoro #
G516262111
UPC #
195969137215
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Size
6 1/2

Details

Insole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Heel Definition
Defined Heel
All-Leather Upper
No
Color
Black
Upper Material
Fabric
Insole Technology
Air-Cooled
Style Number
108055
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Gender
Women's
Closure
Lace Up
Completely Non Metallic
No
Item
Work Boot
Non Metallic Upper
Yes
Style Family
4-Inch Work Boot

Description

Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 6 1/2, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.