41/2-inWorkBoot, Blk, Women's, 61/2, W, PR
Mfr # 108055W BLK SZ 6.5
Zoro # G422387830
product price: $76.19
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108055W BLK SZ 6.5
Zoro #
G422387830
UPC #
198376386092
Country of Origin
China
Description
4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number 108055W-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.