41/2-inWorkBoot, Blk, Women's, 7, M, PR
Mfr # 108055 BLK SZ 7
Zoro # G816262101
product price: $78.19
/pr
Free Shipping & Returns
Key Features
Heel Definition
Defined Heel
Closure
Lace Up
Style Number
108055
Insole Material
Foam
Electrical Hazard Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108055 BLK SZ 7
Zoro #
G816262101
UPC #
195969137222
Country of Origin
China
Dimensions
Size
7
Overall Height
4 1/2 in
Details
Heel Definition
Defined Heel
Closure
Lace Up
Style Number
108055
Insole Material
Foam
Electrical Hazard Rated
Yes
Insole Technology
Air-Cooled
Gender
Women's
Toe Cap Material
Steel
Color
Black
All-Leather Upper
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Item
Work Boot
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Style Family
4-Inch Work Boot
Description
Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 7, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.