Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 71/2, M, PR

  • Mfr # 108055 BLK SZ 7.5

  • Zoro # G416262105


product price: $78.19
/pr
Free Shipping & Returns

Key Features

Insole Material
Foam
Toe Cap Material
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Color
Black
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055 BLK SZ 7.5
Zoro #
G416262105
UPC #
195969137239
Country of Origin
China

Dimensions

Size
7 1/2
Overall Height
4 1/2 in

Details

Item
Work Boot
Insole Material
Foam
Toe Cap Material
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Color
Black
Electrical Hazard Rated
Yes
Insole Technology
Air-Cooled
All-Leather Upper
No
Gender
Women's
Upper Material
Fabric
Non Metallic Upper
Yes
Completely Non Metallic
No
Heel Definition
Defined Heel
Style Number
108055
Closure
Lace Up
Style Family
4-Inch Work Boot

Description

Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 7 1/2, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.