41/2-inWorkBoot, Blk, Women's, 81/2, M, PR
Mfr # 108055 BLK SZ 8.5
Zoro # G716262089
product price: $78.19
/pr
Free Shipping & Returns
Key Features
Insole Technology
Air-Cooled
Electrical Hazard Rated
Yes
Closure
Lace Up
Upper Material
Fabric
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108055 BLK SZ 8.5
Zoro #
G716262089
UPC #
195969137253
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Size
8 1/2
Details
Insole Technology
Air-Cooled
Electrical Hazard Rated
Yes
Item
Work Boot
Closure
Lace Up
Upper Material
Fabric
Gender
Women's
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
All-Leather Upper
No
Insole Material
Foam
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Number
108055
Color
Black
Non Metallic Upper
Yes
Style Family
4-Inch Work Boot
Description
Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 8 1/2, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.