Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 9, M, PR

  • Mfr # 108055 BLK SZ 9

  • Zoro # G916262100


product price: $78.19
/pr
Free Shipping & Returns

Key Features

Insole Technology
Air-Cooled
Non Metallic Upper
Yes
Completely Non Metallic
No
Closure
Lace Up
Toe Cap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055 BLK SZ 9
Zoro #
G916262100
UPC #
195969137260
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Size
9

Details

Insole Technology
Air-Cooled
Non Metallic Upper
Yes
Completely Non Metallic
No
Closure
Lace Up
Toe Cap Material
Steel
Item
Work Boot
All-Leather Upper
No
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Insole Material
Foam
Style Number
108055
Color
Black
Gender
Women's
Heel Definition
Defined Heel
Style Family
4-Inch Work Boot

Description

4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 108055-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.