Zoro Homepage

41/2-inWorkBoot, Blk, Women's, 91/2, W, PR

  • Mfr # 108055W BLKSZ 9.5

  • Zoro # G522387846


product price: $70.79
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108055W BLKSZ 9.5
Zoro #
G522387846
UPC #
198376386153
Country of Origin
China

Description

4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 108055W-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.