Zoro Homepage

Athletic Shoe, Black, Men's, 10, M, PR

  • Mfr # 200282-BLK 10M

  • Zoro # G514544417


product price: $64.25
/pr

Key Features

Size
10
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282-BLK 10M
Zoro #
G514544417
UPC #
197976444539
Country of Origin
China

Dimensions

Size
10
Width
M

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Construction
Cemented
Closure
Lace Up
Waterproof
No
Static Dissipative
No
Metatarsal Guard
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Maximum Heat Rating
Not Rated
Non Metallic Upper
Yes
Conductive
No
Heel Definition
Flat Heel
All-Leather Upper
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Insole Material
Foam, Polyurethane
Chemical-Resisting Sole
No
Style Number
200282-BLK
Removable Insole
Yes
Insole Technology
Skechers Air-Cooled Memory Foam(R)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.