Zoro Homepage

Athletic Shoe, Black, Men's, 13, M, PR

  • Mfr # 200282-BLK 13M

  • Zoro # G214544410


product price: $64.25
/pr

Key Features

Size
13
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282-BLK 13M
Zoro #
G214544410
UPC #
197976444584
Country of Origin
China

Dimensions

Size
13
Width
M

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Maximum Heat Rating
Not Rated
Closure
Lace Up
Electrical Hazard Rated
Yes
All-Leather Upper
No
Style Number
200282-BLK
Construction
Cemented
Removable Insole
Yes
Conductive
No
Chemical-Resisting Sole
No
Completely Non Metallic
Yes
Waterproof
No
Insulated
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Insole Material
Foam, Polyurethane
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.