Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 101/2, M, PR

  • Mfr # 200282-BLK 10.5M

  • Zoro # G914544376


product price: $64.25
/pr

Key Features

Size
10 1/2
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282-BLK 10.5M
Zoro #
G914544376
UPC #
197976444546
Country of Origin
China

Dimensions

Size
10 1/2
Width
M

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Foam, Polyurethane
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Style Number
200282-BLK
Completely Non Metallic
Yes
Waterproof
No
Metatarsal Guard
No
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
No
Closure
Lace Up
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Maximum Heat Rating
Not Rated
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Static Dissipative
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.