Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 101/2, W, PR

  • Mfr # 200282W-BLK 10.5W

  • Zoro # G015307306


product price: $56.00
/pr

Key Features

Size
10 1/2
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 10.5W
Zoro #
G015307306
UPC #
198376116194
Country of Origin
China

Dimensions

Size
10 1/2
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Style Number
200282-BLK
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Metatarsal Guard
No
Oil-Resisting Sole
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Insole Material
Foam, Polyurethane
Non-Marking Sole
Yes
Maximum Heat Rating
Not Rated
Waterproof
No
Chemical-Resisting Sole
No
Static Dissipative
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.