AthleticShoe, Blk, Men's, 111/2, W, PR

  • Mfr # 200282W-BLK 11.5W

  • Zoro # G815307292


product price: $65.49
/pr

Key Features

Size
11 1/2
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 11.5W
Zoro #
G815307292
UPC #
198376116217
Country of Origin
China

Dimensions

Size
11 1/2
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Conductive
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
All-Leather Upper
No
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Completely Non Metallic
Yes
Chemical-Resisting Sole
No
Closure
Lace Up
Style Number
200282-BLK
Oil-Resisting Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Non Metallic Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Insole Material
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Puncture-Resistant Sole
No
Removable Insole
Yes
Waterproof
No
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.