AthleticShoe, Blk, Men's, 71/2, W, PR

  • Mfr # 200282W-BLK 7.5W

  • Zoro # G315307303


product price: $57.85
/pr

Key Features

Size
7 1/2
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 7.5W
Zoro #
G315307303
UPC #
198376116132
Country of Origin
China

Dimensions

Size
7 1/2
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Non-Marking Sole
Yes
Construction
Cemented
Static Dissipative
No
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Oil-Resisting Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Non Metallic Upper
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Insole Material
Foam, Polyurethane
Insulated
No
Closure
Lace Up
Conductive
No
Waterproof
No
Style Number
200282-BLK
Removable Insole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.