Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 81/2, W, PR

  • Mfr # 200282W-BLK 8.5W

  • Zoro # G215307298


product price: $57.85
/pr

Key Features

Size
8 1/2
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 8.5W
Zoro #
G215307298
UPC #
198376116156
Country of Origin
China

Dimensions

Size
8 1/2
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Maximum Heat Rating
Not Rated
Removable Insole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Insole Material
Foam, Polyurethane
Completely Non Metallic
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
All-Leather Upper
No
Construction
Cemented
Insulated
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Closure
Lace Up
Electrical Hazard Rated
Yes
Oil-Resisting Sole
No
Waterproof
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Style Number
200282-BLK

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.